- 20 mm Inside Diameter
- 52 mm Outside Diameter
- Deep Groove Bearing
description
- Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
- Transmissions
- Electric motors and generators
- Electrical appliances
- Pumps and compressors
- Blowers and fans
- Speed changers
- Gearboxes and drives
- Woodworking machinery
- Lawn and garden equipment
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
- For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
- The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| Capacity | Standard Capacity |
| Material | Steel |
| Precision | Standard |
| Seal Material | Metal |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Seal Type | Non-Contact Seals |
| Cage Material | Pressed Steel |
| icNumber | 7697152 |
| Preload Level | None |
| Bearing Type | Deep Groove |
| Contact Angle | 0° |
| Static Load Rating [Max] | 1776 lbf |
| I.D. | 20 mm |
| Bore Type | Round Bore |
| No. of Rows | Single |
| O.D. | 52 mm |
| Outer Ring Width | 15 mm |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Limiting Speed - Grease | 14000 rpm |
| Dynamic Load Rating | 3574 lbf |
| Limiting Speed - Oil | N/A |
| Inch/Metric | Metric Bore |
| Series | 63 |
| Ball Material | Steel |
| Corner Radius [Min] | 1.1 mm |
| O.D. Type | Straight w/ Snap Ring |
| Cage Type | Metal |
| Enclosure | Double Shielded |
| Snap Ring | With Snap Ring |
| Weight | 0.317 LB |
| EAN or UPC | 29176035012 |

