- 25 mm Inside Diameter
- 62 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 25 mm |
| Series | 63 |
| O.D. | 62 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Weight | 0.511 LB |
| EAN or UPC | 29176065484 |
| I.D. | 25 mm |
| Series | 63 |
| O.D. | 62 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Weight | 0.511 LB |
| EAN or UPC | 29176065484 |