- 35 mm Inside Diameter
- 80 mm Outside Diameter
- Deep Groove Bearing
| Bearing Type | Deep Groove |
| Series | 63 |
| I.D. | 35 mm |
| O.D. | 80 mm |
| No. of Rows | Single |
| Weight | 1.014 LB |
| EAN or UPC | 29176792540 |
| Bearing Type | Deep Groove |
| Series | 63 |
| I.D. | 35 mm |
| O.D. | 80 mm |
| No. of Rows | Single |
| Weight | 1.014 LB |
| EAN or UPC | 29176792540 |