- 40 mm Inside Diameter
- 90 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| Series | 63 |
| I.D. | 40 mm |
| icNumber | 7698352 |
| O.D. | 90 mm |
| Bearing Type | Deep Groove |
| Weight | 1.455 LB |
| EAN or UPC | 29176090288 |
| No. of Rows | Single |
| Series | 63 |
| I.D. | 40 mm |
| icNumber | 7698352 |
| O.D. | 90 mm |
| Bearing Type | Deep Groove |
| Weight | 1.455 LB |
| EAN or UPC | 29176090288 |