Skip to content Skip to navigation menu
63 Series 40 mm I.D Single Row Deep Groove Type Ball Bearing

6308ZZNR

63 Series 40 mm I.D Single Row Deep Groove Type Ball Bearing
Item #100761240
  • 40 mm Inside Diameter
  • 90 mm Outside Diameter
  • Deep Groove Bearing
63 Series 40 mm I.D Single Row Deep Groove Type Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Inside Diameter
  • 90 mm Outside Diameter
  • Deep Groove Bearing
Bearing Type Deep Groove
O.D. 90 mm
Series 63
No. of Rows Single
I.D. 40 mm
Weight 1.396 LB
EAN or UPC 29176065736
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison