- 50 mm Inside Diameter
- 110 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| Series | 63 |
| icNumber | 7696883 |
| Bearing Type | Deep Groove |
| O.D. | 110 mm |
| I.D. | 50 mm |
| Weight | 2.396 LB |
| EAN or UPC | 29176069505 |
| No. of Rows | Single |
| Series | 63 |
| icNumber | 7696883 |
| Bearing Type | Deep Groove |
| O.D. | 110 mm |
| I.D. | 50 mm |
| Weight | 2.396 LB |
| EAN or UPC | 29176069505 |