- 50 mm Inside Diameter
- 110 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 110 mm |
| I.D. | 50 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| icNumber | 7696171 |
| Series | 63 |
| Weight | 2.37 LB |
| EAN or UPC | 29176017124 |
| O.D. | 110 mm |
| I.D. | 50 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| icNumber | 7696171 |
| Series | 63 |
| Weight | 2.37 LB |
| EAN or UPC | 29176017124 |