- 55 mm Inside Diameter
- 120 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 55 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Series | 63 |
| O.D. | 120 mm |
| Weight | 3.089 LB |
| EAN or UPC | 29176065842 |
| I.D. | 55 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Series | 63 |
| O.D. | 120 mm |
| Weight | 3.089 LB |
| EAN or UPC | 29176065842 |