- 60 mm Inside Diameter
- 130 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| I.D. | 60 mm |
| Bearing Type | Deep Groove |
| O.D. | 130 mm |
| Series | 63 |
| Weight | 3.813 LB |
| EAN or UPC | 29176065897 |
| No. of Rows | Single |
| I.D. | 60 mm |
| Bearing Type | Deep Groove |
| O.D. | 130 mm |
| Series | 63 |
| Weight | 3.813 LB |
| EAN or UPC | 29176065897 |