- 65 mm Inside Diameter
- 140 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| I.D. | 65 mm |
| O.D. | 140 mm |
| Bearing Type | Deep Groove |
| Series | 63 |
| icNumber | 7696386 |
| Weight | 4.541 LB |
| EAN or UPC | 29176017377 |
| No. of Rows | Single |
| I.D. | 65 mm |
| O.D. | 140 mm |
| Bearing Type | Deep Groove |
| Series | 63 |
| icNumber | 7696386 |
| Weight | 4.541 LB |
| EAN or UPC | 29176017377 |