- 70 mm Inside Diameter
- 150 mm Outside Diameter
- Deep Groove Bearing
| Series | 63 |
| icNumber | 7696729 |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Weight | 5.666 LB |
| EAN or UPC | 29176017452 |
| Series | 63 |
| icNumber | 7696729 |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Weight | 5.666 LB |
| EAN or UPC | 29176017452 |