- 90 mm Inside Diameter
- 190 mm Outside Diameter
- Deep Groove Bearing
description
- Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
- Transmissions
- Electric motors and generators
- Electrical appliances
- Pumps and compressors
- Blowers and fans
- Speed changers
- Gearboxes and drives
- Woodworking machinery
- Lawn and garden equipment
- Turbines
- Farm machinery
- Construction machinery
- Oil field machinery
- Elevators
- Conveying equipment
- Hoists and cranes
- Power hand tools
- Industrial valves
- Rolling mill machinery
- Textile machinery
- Paper machinery
- Printing machinery
- Food products machinery
- Packaging machinery
- Industrial clutches
- Slip joints
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
- The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| I.D. | 90 mm |
| No. in Set | Single Bearing |
| Inner Ring Width | 43 mm |
| Contact Angle | 0° |
| No. of Rows | Single |
| Inch/Metric | Metric Bore |
| Lubricant | Mul-Temp SRL |
| Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Preload Level | None |
| Cage Type | Metal |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 24,100.00 lbf |
| Corner Radius [Min] | 3.00 mm |
| Limiting Speed - Oil | 4300 rpm |
| O.D. Type | Straight |
| Dynamic Load Rating | 33,755.00 lbf |
| Bearing Type | Deep Groove |
| Cage Material | Pressed Steel |
| Limiting Speed - Grease | 2400 rpm |
| Snap Ring | No Snap Ring |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7696262 |
| Outer Ring Width | 43 mm |
| Seal Material | Buna-N |
| Series | 63 |
| Precision | Standard |
| O.D. | 190 mm |
| Width | 43 mm |
| Weight | 11.107 LB |
| EAN or UPC | 29176066085 |

