- 90 mm Inside Diameter
- 190 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 190 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Series | 63 |
| icNumber | 7697485 |
| I.D. | 90 mm |
| Weight | 10.684 LB |
| EAN or UPC | 29176017773 |
| O.D. | 190 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Series | 63 |
| icNumber | 7697485 |
| I.D. | 90 mm |
| Weight | 10.684 LB |
| EAN or UPC | 29176017773 |