- 95 mm Inside Diameter
- 200 mm Outside Diameter
- Deep Groove Bearing
description
- Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
- Transmissions
- Electric motors and generators
- Electrical appliances
- Pumps and compressors
- Blowers and fans
- Speed changers
- Gearboxes and drives
- Woodworking machinery
- Lawn and garden equipment
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
- For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
- The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| Series | 63 |
| Static Load Rating | 119000 N |
| Snap Ring | No |
| Locking Device | No Locking Device |
| Closure Type | Open |
| Limiting Speed - Grease | 3000 rpm |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Outer Ring Width | 45 mm |
| O.D. Type | Straight |
| Dynamic Load Rating | 160000 N |
| Static Load Rating [Max] | 26752 lbf |
| Preload Level | None |
| Contact Angle | 0° |
| I.D. | 95 mm |
| No. of Rows | Single |
| Seal Type | Unsealed |
| icNumber | 7696797 |
| Precision | Standard |
| O.D. | 200 mm |
| Cage Material | Pressed Steel |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Width | 45 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 3600 rpm |
| Internal Clearance | C3 |
| Seal Material | None |
| Capacity | Standard Capacity |
| Bore Type | Straight |
| Corner Radius [Min] | 3 mm |
| Inner Ring Width | 45 mm |
| Cage Type | Metal |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| Weight | 12.522 LB |
| EAN or UPC | 29176017803 |

