- 95 mm Inside Diameter
- 200 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 200 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Series | 63 |
| I.D. | 95 mm |
| Weight | 12.83 LB |
| EAN or UPC | 29176676543 |
| O.D. | 200 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Series | 63 |
| I.D. | 95 mm |
| Weight | 12.83 LB |
| EAN or UPC | 29176676543 |