- 45 mm Inside Diameter
- 85 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| I.D. | 45 mm |
| Series | 63 |
| O.D. | 85 mm |
| Bearing Type | Deep Groove |
| Weight | 1.444 LB |
| EAN or UPC | 29176017964 |
| No. of Rows | Single |
| I.D. | 45 mm |
| Series | 63 |
| O.D. | 85 mm |
| Bearing Type | Deep Groove |
| Weight | 1.444 LB |
| EAN or UPC | 29176017964 |