- 100 mm Inside Diameter
- 215 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 215 mm |
| No. of Rows | Single |
| I.D. | 100 mm |
| Series | 63 |
| Bearing Type | Deep Groove |
| Weight | 15.432 LB |
| EAN or UPC | 29176556074 |
| O.D. | 215 mm |
| No. of Rows | Single |
| I.D. | 100 mm |
| Series | 63 |
| Bearing Type | Deep Groove |
| Weight | 15.432 LB |
| EAN or UPC | 29176556074 |