Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
options
Not HPS Series.
Cage Type
Metal
Dynamic Load Rating
65,693.00 lbf
Limiting Speed - Oil
2400 rpm
Bore Type
Round Bore
Radial Internal Clearance Specification
Greater Than Normal Clearance
icNumber
7699280
Capacity
Standard Capacity
Limiting Speed - Grease
2000 rpm
Outer Ring Width
62 mm
Lubricant
Mul-Temp SRL
O.D.
300.0000 mm
Corner Radius [Min]
3.00 mm
Enclosure
Open
Width
62 mm
O.D. Type
Straight
Static Load Rating [Max]
55,300.00 lbf
Inner Ring Width
62 mm
Seal Type
Unsealed
I.D.
140 mm
Preload Level
None
Inch/Metric
Metric Bore
Snap Ring
No Snap Ring
Cage Material
Machined Brass
Precision
Standard
Ball Material
Steel
No. in Set
Single Bearing
Seal Material
None
Locking Device
No Locking Device
Material
Steel
Contact Angle
0°
Bearing Type
Radial
Rows of Balls
Single
Radial Internal Clearance
C3
Precision Level
Standard (ABEC 1)
Weight
40.404 LB
EAN or UPC
29176035210
We're here for you
with Service Centers across the country - We have your back