- 140 mm Inside Diameter
- 300 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 300 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Series | 63 |
| I.D. | 140 mm |
| Weight | 49.631 LB |
| EAN or UPC | 29176521690 |
| O.D. | 300 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Series | 63 |
| I.D. | 140 mm |
| Weight | 49.631 LB |
| EAN or UPC | 29176521690 |