- 17 mm Inside Diameter
- 62 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 17 mm |
| Outer Ring Width | 17 mm |
| No. of Rows | Single |
| Series | 64 |
| Bore Type | Straight |
| Snap Ring | No |
| Closure Type | Open |
| Bearing Type | Deep Groove |
| Internal Clearance | C0 |
| O.D. | 62 mm |
| Weight | 0.595 LB |
| EAN or UPC | 29176066351 |

