- 25 mm Inside Diameter
- 80 mm Outside Diameter
- Deep Groove Bearing
| Internal Clearance | C0 |
| O.D. | 80 mm |
| Series | 64 |
| Bearing Type | Deep Groove |
| I.D. | 25 mm |
| Closure Type | Open |
| No. of Rows | Single |
| Bore Type | Straight |
| Snap Ring | No |
| Outer Ring Width | 21 mm |
| Weight | 1.146 LB |
| EAN or UPC | 29176066375 |

