- 25 mm Inside Diameter
- 80 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 25 mm |
| No. of Rows | Single |
| Series | 64 |
| O.D. | 80 mm |
| Bearing Type | Deep Groove |
| Weight | 1.116 LB |
| EAN or UPC | 29176066382 |
| I.D. | 25 mm |
| No. of Rows | Single |
| Series | 64 |
| O.D. | 80 mm |
| Bearing Type | Deep Groove |
| Weight | 1.116 LB |
| EAN or UPC | 29176066382 |