- 35 mm Inside Diameter
- 100 mm Outside Diameter
- Deep Groove Bearing
| Bore Type | Straight |
| Bearing Type | Deep Groove |
| O.D. | 100 mm |
| Closure Type | Open |
| I.D. | 35 mm |
| Series | 64 |
| No. of Rows | Single |
| Outer Ring Width | 25 mm |
| Internal Clearance | C0 |
| Snap Ring | No |
| Weight | 2.099 LB |
| EAN or UPC | 29176066405 |

