- 50 mm Inside Diameter
- 130 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| Outer Ring Width | 31 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Series | 64 |
| I.D. | 50 mm |
| O.D. | 130 mm |
| Snap Ring | No |
| Bearing Type | Deep Groove |
| Closure Type | Open |
| Weight | 4.172 LB |
| EAN or UPC | 29176066474 |

