- 50 mm Inside Diameter
- 130 mm Outside Diameter
- Deep Groove Bearing
| Bearing Type | Deep Groove |
| O.D. | 130 mm |
| I.D. | 50 mm |
| Series | 64 |
| No. of Rows | Single |
| Weight | 4.244 LB |
| EAN or UPC | 29176425592 |
| Bearing Type | Deep Groove |
| O.D. | 130 mm |
| I.D. | 50 mm |
| Series | 64 |
| No. of Rows | Single |
| Weight | 4.244 LB |
| EAN or UPC | 29176425592 |