- 85 mm Inside Diameter
- 210 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Series | 64 |
| O.D. | 210 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Closure Type | Open |
| Snap Ring | No |
| I.D. | 85 mm |
| Outer Ring Width | 52 mm |
| Weight | 17.527 LB |
| EAN or UPC | 29176066559 |

