Skip to content Skip to navigation menu
68 Series 500 mm I.D Single Row Deep Groove Type Ball Bearing

68/500M

68 Series 500 mm I.D Single Row Deep Groove Type Ball Bearing
Item #114838878
  • 500 mm Inside Diameter
  • 620 mm Outside Diameter
  • Deep Groove Bearing
68 Series 500 mm I.D Single Row Deep Groove Type Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 500 mm Inside Diameter
  • 620 mm Outside Diameter
  • Deep Groove Bearing
Series 68
O.D. 620 mm
Bore Type Straight
Internal Clearance C0
Bearing Type Deep Groove
Outer Ring Width 56 mm
No. of Rows Single
Closure Type Open
Snap Ring No
I.D. 500 mm
Weight 0.0 LB
EAN or UPC 29176533228
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison