- 600 mm Inside Diameter
- 730 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 600 mm |
| Internal Clearance | C3 |
| Bore Type | Straight |
| Series | 68 |
| Snap Ring | No |
| O.D. | 730 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Closure Type | Open |
| Outer Ring Width | 60 mm |
| Weight | 112.267 LB |
| EAN or UPC | 29176991523 |

