- 670 mm Inside Diameter
- 820 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 670 mm |
| Outer Ring Width | 69 mm |
| No. of Rows | Single |
| Closure Type | Open |
| O.D. | 820 mm |
| Snap Ring | No |
| Series | 68 |
| Internal Clearance | C0 |
| Bearing Type | Deep Groove |
| Bore Type | Straight |
| Weight | 166.236 LB |
| EAN or UPC | 29176784002 |

