- 30 mm Inside Diameter
- 42 mm Outside Diameter
- Deep Groove Bearing
| Internal Clearance | C0 |
| I.D. | 30 mm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 7 mm |
| Bore Type | Straight |
| Snap Ring | No |
| Series | 68 |
| No. of Rows | Single |
| Closure Type | Double Shielded |
| O.D. | 42 mm |
| Weight | 0.053 LB |
| EAN or UPC | 29176066597 |

