- 45 mm Inside Diameter
- 58 mm Outside Diameter
- Deep Groove Bearing
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| O.D. | 58 mm |
| I.D. | 45 mm |
| Series | 68 |
| Weight | 0.086 LB |
| EAN or UPC | 29176425769 |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| O.D. | 58 mm |
| I.D. | 45 mm |
| Series | 68 |
| Weight | 0.086 LB |
| EAN or UPC | 29176425769 |