- 50 mm Inside Diameter
- 65 mm Outside Diameter
- Deep Groove Bearing
| Internal Clearance | C0 |
| O.D. | 65 mm |
| Bore Type | Straight |
| Closure Type | Double Sealed |
| Bearing Type | Deep Groove |
| I.D. | 50 mm |
| No. of Rows | Single |
| Series | 68 |
| Snap Ring | No |
| Outer Ring Width | 7 mm |
| Weight | 0.106 LB |
| EAN or UPC | 29176840807 |

