- 70 mm Inside Diameter
- 90 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 70 mm |
| Bearing Type | Deep Groove |
| Closure Type | Double Sealed |
| O.D. | 90 mm |
| Series | 68 |
| Bore Type | Straight |
| No. of Rows | Single |
| Snap Ring | No |
| Internal Clearance | C0 |
| Outer Ring Width | 10 mm |
| Weight | 0.282 LB |
| EAN or UPC | 29176080852 |

