Skip to content Skip to navigation menu
68 Series 95 mm I.D Single Row Deep Groove Type Ball Bearing

6819VV

68 Series 95 mm I.D Single Row Deep Groove Type Ball Bearing
Item #101098573
  • 95 mm Inside Diameter
  • 120 mm Outside Diameter
  • Deep Groove Bearing
68 Series 95 mm I.D Single Row Deep Groove Type Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 95 mm Inside Diameter
  • 120 mm Outside Diameter
  • Deep Groove Bearing
O.D. 120 mm
Series 68
I.D. 95 mm
No. of Rows Single
Bearing Type Deep Groove
Weight 0.66 LB
EAN or UPC 29176376795
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison