- 110 mm Inside Diameter
- 140 mm Outside Diameter
- Deep Groove Bearing
| Internal Clearance | C0 |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Closure Type | Double Sealed |
| Series | 68 |
| Outer Ring Width | 15 mm |
| Snap Ring | No |
| I.D. | 110 mm |
| Bore Type | Straight |
| O.D. | 140 mm |
| Weight | 1.323 LB |
| EAN or UPC | 29176671517 |

