- 140 mm Inside Diameter
- 175 mm Outside Diameter
- Deep Groove Bearing
| Closure Type | Double Sealed |
| Bearing Type | Deep Groove |
| Internal Clearance | C0 |
| Outer Ring Width | 18 mm |
| Bore Type | Straight |
| Snap Ring | No |
| No. of Rows | Single |
| Series | 68 |
| O.D. | 175 mm |
| I.D. | 140 mm |
| Weight | 1.852 LB |
| EAN or UPC | 29176515989 |

