- 300 mm Inside Diameter
- 380 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 300 mm |
| Bore Type | Straight |
| Snap Ring | No |
| Internal Clearance | C3 |
| Outer Ring Width | 38 mm |
| Series | 68 |
| Closure Type | Open |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| O.D. | 380 mm |
| Weight | 22.549 LB |
| EAN or UPC | 29176522154 |

