- 440 mm Inside Diameter
- 540 mm Outside Diameter
- Deep Groove Bearing
| Internal Clearance | C3 |
| Closure Type | Open |
| O.D. | 540 mm |
| Outer Ring Width | 46 mm |
| Bore Type | Straight |
| Series | 68 |
| I.D. | 440 mm |
| Bearing Type | Deep Groove |
| Snap Ring | No |
| No. of Rows | Single |
| Weight | 49.143 LB |
| EAN or UPC | 29176732812 |

