- 8 mm Inside Diameter
- 16 mm Outside Diameter
- Miniature, Extra Small Bearing
description
- Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
- Transmissions
- Electric motors and generators
- Electrical appliances
- Pumps and compressors
- Blowers and fans
- Speed changers
- Gearboxes and drives
- Woodworking machinery
- Lawn and garden equipment
caution
- For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
- The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| O.D. Type | Straight |
| Seal Type | Non-Contact Seals |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric Bore |
| Limiting Speed - Oil | N/A |
| Width | 5.000 mm |
| Cage Material | Pressed Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Internal Clearance | C3 |
| I.D. | 8 mm |
| Precision | Standard |
| Static Load Rating [Max] | 590 N |
| O.D. | 16 mm |
| Enclosure | Double Shielded |
| Closure Type | Double Shielded |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Limiting Speed - Grease | 36000 rpm |
| Bearing Type | Miniature, Extra Small |
| Ball Material | Steel |
| Outer Ring Width | 5 mm |
| Snap Ring | No |
| Dynamic Load Rating | 1260 N |
| Seal Material | Metal |
| Preload Level | None |
| Corner Radius [Min] | 0.2 mm |
| Material | Steel |
| Radial Internal Clearance | Normal |
| Bore Type | Straight |
| Weight | 0.008 LB |
| EAN or UPC | 29176376979 |

