- 480 mm Inside Diameter
- 600 mm Outside Diameter
- Deep Groove Bearing
| Series | 68 |
| O.D. | 600 mm |
| No. of Rows | Single |
| Outer Ring Width | 56 mm |
| Snap Ring | No |
| Closure Type | Open |
| Internal Clearance | C0 |
| Bore Type | Straight |
| I.D. | 480 mm |
| Bearing Type | Deep Groove |
| Weight | 79.114 LB |
| EAN or UPC | 29176377006 |

