- 10 mm Inside Diameter
- 22 mm Outside Diameter
- Deep Groove Bearing
| Series | 69 |
| O.D. | 22 mm |
| Internal Clearance | C0 |
| Bore Type | Straight |
| I.D. | 10 mm |
| Closure Type | Double Sealed |
| Snap Ring | No |
| Bearing Type | Deep Groove |
| Outer Ring Width | 6 mm |
| No. of Rows | Single |
| Weight | 0.024 LB |
| EAN or UPC | 29176066665 |

