- 17 mm Inside Diameter
- 30 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 30 mm |
| Outer Ring Width | 7 mm |
| Internal Clearance | C0 |
| Series | 69 |
| Closure Type | Double Sealed |
| Snap Ring | No |
| I.D. | 17 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Bore Type | Straight |
| Weight | 0.035 LB |
| EAN or UPC | 29176418174 |

