Skip to content Skip to navigation menu
69 Series 17 mm I.D Single Row Deep Groove Type Ball Bearing

6903ZZC3

69 Series 17 mm I.D Single Row Deep Groove Type Ball Bearing
Item #115783610
  • 17 mm Inside Diameter
  • 30 mm Outside Diameter
  • Deep Groove Bearing
69 Series 17 mm I.D Single Row Deep Groove Type Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 mm Inside Diameter
  • 30 mm Outside Diameter
  • Deep Groove Bearing
O.D. 30 mm
Internal Clearance C3
Bearing Type Deep Groove
Outer Ring Width 7 mm
No. of Rows Single
I.D. 17 mm
Closure Type Double Shielded
Snap Ring No
Series 69
Bore Type Straight
Weight 0.04 LB
EAN or UPC 29176725883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison