- 25 mm Inside Diameter
- 42 mm Outside Diameter
- Deep Groove Bearing
| Bore Type | Straight |
| Series | 69 |
| Outer Ring Width | 9 mm |
| Closure Type | Double Sealed |
| Bearing Type | Deep Groove |
| O.D. | 42 mm |
| Snap Ring | No |
| No. of Rows | Single |
| I.D. | 25 mm |
| Internal Clearance | C0 |
| Weight | 0.088 LB |
| EAN or UPC | 29176377082 |

