- 30 mm Inside Diameter
- 47 mm Outside Diameter
- Deep Groove Bearing
| Internal Clearance | C3 |
| Series | 69 |
| Bearing Type | Deep Groove |
| Bore Type | Straight |
| Closure Type | Double Shielded |
| O.D. | 47 mm |
| No. of Rows | Single |
| Snap Ring | No |
| I.D. | 30 mm |
| Outer Ring Width | 9 mm |
| Weight | 0.109 LB |
| EAN or UPC | 29176071348 |

