- 40 mm Inside Diameter
- 62 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 40 mm |
| O.D. | 62 mm |
| Bore Type | Straight |
| Series | 69 |
| Bearing Type | Deep Groove |
| Outer Ring Width | 12 mm |
| Internal Clearance | C3 |
| No. of Rows | Single |
| Snap Ring | No |
| Closure Type | Double Sealed |
| Weight | 0.26 LB |
| EAN or UPC | 29176684685 |

