- 50 mm Inside Diameter
- 72 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 72 mm |
| Internal Clearance | C0 |
| Outer Ring Width | 12 mm |
| Snap Ring | No |
| Bore Type | Straight |
| Closure Type | Double Shielded |
| Series | 69 |
| I.D. | 50 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Weight | 0.295 LB |
| EAN or UPC | 29176066757 |

