- 55 mm Inside Diameter
- 80 mm Outside Diameter
- Deep Groove Bearing
| Closure Type | Double Sealed |
| Bore Type | Straight |
| I.D. | 55 mm |
| Bearing Type | Deep Groove |
| Internal Clearance | C0 |
| Series | 69 |
| O.D. | 80 mm |
| Outer Ring Width | 13 mm |
| No. of Rows | Single |
| Snap Ring | No |
| Weight | 0.403 LB |
| EAN or UPC | 29176418280 |

