- 60 mm Inside Diameter
- 85 mm Outside Diameter
- Deep Groove Bearing
| Bore Type | Straight |
| Outer Ring Width | 13 mm |
| Series | 69 |
| I.D. | 60 mm |
| Closure Type | Open |
| O.D. | 85 mm |
| Snap Ring | No |
| Internal Clearance | C4 |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Weight | 0.419 LB |
| EAN or UPC | 29176703898 |

