- 70 mm Inside Diameter
- 100 mm Outside Diameter
- Deep Groove Bearing
| Internal Clearance | C0 |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| I.D. | 70 mm |
| Outer Ring Width | 16 mm |
| Bore Type | Straight |
| O.D. | 100 mm |
| Closure Type | Double Sealed |
| Snap Ring | No |
| Series | 69 |
| Weight | 0.772 LB |
| EAN or UPC | 29176522345 |

